Skip Content
FITTING PUSH TO AIR BRAK 3/8 TO 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PUSH TO AIR BRAK 3/8 TO 3/8

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPC1474-6C
  • Mfr. Model # PC1474-6C
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 3175
  • Shipping Weight 0.09 lbs

Product Details

Push to connect 45 degree elbow male pipe. Tube outside diameter 3/8 inch, pipe thread 3/8 inch.

Technical Specs

  • Includes Red Vibra Seal
  • For Use With J844D Nylon Air Brake Tube
  • Length 1.91"
  • Item Male Pipe Elbow
  • Outside Dia. 3/8"
  • Material Brass
  • Pressure (PSI) 350
  • Type Fittings
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Thread Size 3/8"
  • Connection Push-to-connect
  • Hex Size 1/2"
  • Pipe Size 3/8"
  • Standards DOT
  • Tube Size 3/8 x 1/4"
  • Sub-Category Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list