Skip Content
FITTING PUSH TO AIR BRAK 3/8 TO 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PUSH TO AIR BRAK 3/8 TO 1/8

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPC1469-6A
  • Mfr. Model # PC1469-6A
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 3175
  • Shipping Weight 0.09 lbs

Product Details

Push to connect 90 degree 3/8 inch elbow tube to 1/8 inch male pipe

Technical Specs

  • Includes Red Vibra Seal
  • Item 90 deg. Male Pipe Elbow
  • Length 1.25"
  • Material Brass
  • For Use With J844D Nylon Air Brake Tube
  • Outside Dia. 3/8"
  • Pressure (PSI) 350
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Thread Size 1/8"
  • Connection Push-To-Connect
  • Type Fittings
  • Hex Size 1/2"
  • Standards DOT
  • Tube Size 3/8"
  • Pipe Size 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list