Skip Content
FITTING PUSH TO AIR BRAK 3/8 TO 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PUSH TO AIR BRAK 3/8 TO 1/4

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPC1474SW6B
  • Mfr. Model # PC1474SW6B
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 3175
  • Shipping Weight 0.079 lbs

Product Details

Push-to-connect 45 degree tube to male pipe swivel. Pipe thread 1/4 inch. Tube outside diameter 3/8 inch.

Technical Specs

  • Thread Size 1/4"
  • Tube Size 3/8 x 1/4"
  • Includes Red Vibra Seal
  • For Use With J844D Nylon Air Brake Tube
  • Item Male Pipe Elbow
  • Length 2.03"
  • Material Brass
  • Pressure (PSI) 350
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Outside Dia. 3/8"
  • Type Fittings
  • Hex Size 9/16"
  • Pipe Size 1/4"
  • Connection Push-to-connect
  • Standards DOT
  • Sub-Category Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list