Skip Content
FITTING PUSH TO AIR BRAK 1/4 TO 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PUSH TO AIR BRAK 1/4 TO 1/8

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPC1472-4A
  • Mfr. Model # PC1472-4A
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 3175
  • Shipping Weight 0.16 lbs

Product Details

Push-to-connect tee ends tube center male pipe. Pipe thread 1/8 inch. Tube outside diameter 1/4 inch.

Technical Specs

  • Includes Red Vibra Seal
  • For Use With J844D Nylon Air Brake Tube
  • Item Male Pipe Branch Tee
  • Material Brass
  • Length 2.04"
  • Outside Dia. 1/4"
  • Pressure (PSI) 300
  • Type Fittings
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Thread Size 1/8"
  • Hex Size 3/8"
  • Connection Push-to-connect
  • Pipe Size 1/8"
  • Tube Size 1/4 x 3/16"
  • Standards DOT
  • Sub-Category Tee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list