FITTING PUSH TO AIR BRAK 1/2 TO 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING PUSH TO AIR BRAK 1/2 TO 3/8

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPC1474SW8C
  • Mfr. Model # PC1474SW8C
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 3175
  • Shipping Weight 0.09 lbs

Product Details

Push-to-connect 45 degree tube to male pipe swivel. Pipe thread 3/8 inch. Tube outside diameter 1/2 inch.

Technical Specs

  • Tube Size 1/2 x 3/8"
  • Thread Size 3/8"
  • Includes Red Vibra Seal
  • For Use With J844D Nylon Air Brake Tube
  • Item Male Pipe Elbow
  • Length 2.38"
  • Outside Dia. 1/2"
  • Material Brass
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Type Fittings
  • Pressure (PSI) 240
  • Pipe Size 3/8"
  • Connection Push-to-connect
  • Standards DOT
  • Hex Size 11/16"
  • Sub-Category Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list