Skip Content
FITTING PUSH TO AIR BRAK 1/2 TO 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PUSH TO AIR BRAK 1/2 TO 1/2

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPC1466-8D
  • Mfr. Model # PC1466-8D
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 3175
  • Shipping Weight 0.12 lbs

Product Details

Connector tube DOT, 1/2 inch threads x 1/2 inch fitting pipe threads.

Technical Specs

  • Thread Size 1/2"
  • Tube Size 1/2"
  • Item Female Pipe Connector
  • For Use With J844D Nylon Air Brake Tube
  • Length 1.85"
  • Material Brass
  • Outside Dia. 1/2"
  • Pressure (PSI) 240
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Type Fittings
  • Hex Size 1-1/8"
  • Connection Push-To-Connect
  • Pipe Size 1/2"
  • Standards DOT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list