Skip Content
FITTING PUSH/CONNECT UNION T 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PUSH/CONNECT UNION T 3/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPC64-6
  • Mfr. Model # PC64-6
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 1807
  • Shipping Weight 0.11 lbs

Product Details

Brass push to connect union tee tube each end, 3/8 in. tube.

Technical Specs

  • Tube Size 1/2 x 3/8"
  • Item Union Tee
  • Material Brass
  • Length 2.16"
  • For Use With Polyethylene, Nylon and Polyurethane Tubes
  • Outside Dia. 3/8"
  • Pressure (PSI) 300
  • Temp. Range -10 Degrees F - 200 Degrees F
  • Connection Push-to-connect
  • Type Fittings
  • Hex Size 1/2"
  • Standards DOT
  • Sub-Category Tee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list