FITTING PUSH/CONNECT UNION T 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING PUSH/CONNECT UNION T 1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPC64-4
  • Mfr. Model # PC64-4
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 1807
  • Shipping Weight 0.065 lbs

Product Details

Brass push to connect union tee tube each end, 1/4 in. tube.

Technical Specs

  • Tube Size 1/2 x 3/8"
  • For Use With Polyethylene, Nylon and Polyurethane Tubes
  • Item Union Tee
  • Length 1.9"
  • Material Brass
  • Pressure (PSI) 250
  • Outside Dia. 1/4"
  • Temp. Range -10 Degrees F - 200 Degrees F
  • Connection Push-to-connect
  • Type Fittings
  • Hex Size 3/8"
  • Standards DOT
  • Sub-Category Tee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list