FITTING PUSH/CONNECT UNION T 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING PUSH/CONNECT UNION T 1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARPC62-4
  • Mfr. Model # PC62-4
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 1806
  • Shipping Weight 0.04 lbs

Product Details

Brass push to connect union coupling, 1/4 in. tube.

Technical Specs

  • Tube Size 3/8 x 1/4"
  • For Use With Polyethylene, Nylon and Polyurethane Tubes
  • Outside Dia. 1/4"
  • Length 1.82"
  • Item Union Coupling
  • Pressure (PSI) 250
  • Material Brass
  • Temp. Range -10 Degrees F - 200 Degrees F
  • Type Fittings
  • Connection Push-to-connect
  • Standards DOT
  • Sub-Category Union

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list