Skip Content
FITTING POLY TUBE TO MAL 1/4-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING POLY TUBE TO MAL 1/4-1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR468-4B
  • Mfr. Model # 468-4B
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Brass fitting for polyethylene tubing, union coupling, poly tube to male pipe, 1/4 in tube, 1/4 in pipe.

Technical Specs

  • Outside Dia. 1/4"
  • Temp. Range - 0 Degrees F - 150 Degrees F
  • Max. Pressure 150 PSI
  • Item Male Pipe Connector
  • Pipe Fitting Material Brass
  • Pipe Size - Pipe Fitting 1/4"
  • Specific Fitting Shape Connector
  • Basic Fitting Shape Connector
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list