Skip Content
FITTING POLY-TITE TEE 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING POLY-TITE TEE 1/2

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE62P8
  • Mfr. Model # 62P8
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Item Union
  • Temp. Range 0 - 150 Degrees F
  • Tube Size 1/2"
  • Hex Size 11/16"
  • Max. Pressure 150 psi
  • Basic Fitting Shape Union
  • Basic Fitting Material Metal
  • Specific Fitting Shape Union
  • Fitting Connection Type Compression
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list