Skip Content
FITTING PIPE TEE M/BRCH EXTRD 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PIPE TEE M/BRCH EXTRD 1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARX106B
  • Mfr. Model # X106B
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Tee, 1/4 in. fitting pipe threads x 1/4 in. male pipe threads, extruded.

Technical Specs

  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Item Tee
  • Max. Pressure 1200 PSI
  • Specific Fitting Shape Tee
  • Basic Fitting Shape Tee
  • Pipe Size - Pipe Fitting 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list