Skip Content
FITTING PIPE STREET ELBOW 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PIPE STREET ELBOW 3/4

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARX115E
  • Mfr. Model # X115E
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Product Details

90 degree elbow, 3/4 in. fitting pipe threads x 3/4 in. male pipe threads, extruded.

Technical Specs

  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Item Elbow
  • Max. Pressure 1200 PSI
  • Basic Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list