Skip Content
FITTING PIPE STREET ELBO 3/8 TO 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PIPE STREET ELBO 3/8 TO 1/2

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR116CD
  • Mfr. Model # 116CD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

90 degree elbow, 3/8 in. male pipe threads x 1/2 in. fitting pipe threads.

Technical Specs

  • Item Forged 90 deg. Street Elbow
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 1200 PSI
  • Specific Fitting Shape 90 Degrees Street Elbow
  • Basic Fitting Shape Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list