Skip Content
FITTING PIPE PLUG HEX CNTRSNK 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PIPE PLUG HEX CNTRSNK 3/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR118C
  • Mfr. Model # 118C
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Plug head sunk, 3/8 in. male pipe threads.

Technical Specs

  • Item Plug Hex Countersunk
  • Max. Pressure 1200 PSI
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Specific Fitting Shape Hex Plug
  • Basic Fitting Shape Plug
  • Pipe Size - Pipe Fitting 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list