Skip Content
FITTING PIPE PLUG 1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PIPE PLUG 1/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR117A
  • Mfr. Model # 117A
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 1807
  • Shipping Weight 0.01 lbs

Product Details

Plug slotted, 1/8 in. male pipe threads.

Technical Specs

  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Item Plug Slotted
  • Max. Pressure 1200 PSI
  • Specific Fitting Shape Plug
  • Basic Fitting Shape Plug
  • Pipe Size - Pipe Fitting 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list