Skip Content
FITTING PIPE LOCK NUT 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PIPE LOCK NUT 1/2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR111D
  • Mfr. Model # 111D
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Lock nut, 1/2 in.

Technical Specs

  • Max. Pressure 1200 PSI
  • Item Lock Nut
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Basic Fitting Shape Locknut
  • Pipe Size - Pipe Fitting 1/2"
  • Specific Fitting Shape Locknut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list