Skip Content
FITTING PIPE HOSE BARB T 1/2 TO 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PIPE HOSE BARB T 1/2 TO 3/8

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1925-8C
  • Mfr. Model # 1925-8C
  • UNSPSC # 40141734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

Brass hose barb fitting, working swivel coupler, hose barb to male pipe, 1/2 in. inside diameter hose, 3/8 in. male pipe thread.

Technical Specs

  • Item Male Pipe Working Swivel
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 1200 PSI
  • Pipe Fitting Material Brass
  • Pipe Size - Pipe Fitting 3/8"
  • Basic Fitting Material Metal
  • Specific Fitting Shape Coupler
  • Basic Fitting Shape Coupler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list