!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FITTING PIPE COUPLING 3/4 IN

FITTING PIPE COUPLING 3/4 IN

FAIRVIEW

FITTING PIPE COUPLING 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FITTING PIPE COUPLING 3/4 IN

FITTING PIPE COUPLING 3/4 IN

FAIRVIEW

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FAR103E
  • Mfr. Model # 103-E
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

This female coupling has a temperature range of -65℉ to 250℉ and a maximum pressure of 150 PSI. It has a pipe size of 3/4 inches, and is made of metal and brass.

Technical Specs

  • Item Female Coupling
  • Pipe Size - Pipe Fitting 3/4"
  • Max. Pressure 150 PSI
  • Pipe Fitting Material Brass
  • Fitting Connection Type FPT x FPT
  • Temp. Range - 65 Degrees F - 250 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list