Skip Content
FITTING PIPE CLOSE NIPPLE 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PIPE CLOSE NIPPLE 1-1/2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR112K
  • Mfr. Model # 112K
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 1807
  • Shipping Weight 0.3 lbs

Product Details

Close nipple, 1-1/2 in. male pipe threads.

Technical Specs

  • Item Close Nipple
  • Max. Pressure 1200 PSI
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Basic Fitting Shape Nipple
  • Specific Fitting Shape Nipple
  • Pipe Size - Pipe Fitting 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list