Skip Content
FITTING PIPE BUSHING 3/4 TO 1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PIPE BUSHING 3/4 TO 1/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR110EA
  • Mfr. Model # 110EA
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 1807
  • Shipping Weight 0.164 lbs

Product Details

Bushing, 3/4 in. male pipe threads x 1/8 in. fitting pipe threads.

Technical Specs

  • Pipe Size 3/4" x 1/8"
  • Max. Pressure 1200 PSI
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Item Bushing
  • Specific Fitting Shape Bushing
  • Basic Fitting Shape Bushing
  • Pipe Size - Pipe Fitting 3/4" x 1/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List