FITTING PIPE BUSHING 1/2 TO 1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING PIPE BUSHING 1/2 TO 1/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR110DA
  • Mfr. Model # 110DA
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Bushing, 1/2 in. male pipe threads x 1/8 in. fitting pipe threads.

Technical Specs

  • Item Bushing
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 1200 PSI
  • Specific Fitting Shape Bushing
  • Basic Fitting Shape Bushing
  • Pipe Size - Pipe Fitting 1/2" x 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list