FITTING PIPE 90 ELBOW FORGED 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING PIPE 90 ELBOW FORGED 1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR99B
  • Mfr. Model # 99B
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

90 degree elbow, 1/4 in. male pipe threads.

Technical Specs

  • Max. Pressure 1200 PSI
  • Item Forged 90 deg. Elbow
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape 90 Degrees Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list