Skip Content
FITTING PIPE 90 ELB FRGD 3/8-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PIPE 90 ELB FRGD 3/8-1/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR99CA
  • Mfr. Model # 99CA
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

90 degree elbow, 3/8 in. male pipe threads x 1/8 in. male pipe threads.

Technical Specs

  • Item Forged 90 deg. Elbow
  • Max. Pressure 1200 PSI
  • Specific Fitting Shape 90 Degrees Elbow
  • Basic Fitting Shape Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list