Skip Content
FITTING PIPE 45 DEG STREET EL 1/IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PIPE 45 DEG STREET EL 1/IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR124B
  • Mfr. Model # 124B
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

45 degree elbow, 1/4 in. male pipe threads x 1/4 in. fitting pipe threads.

Technical Specs

  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Item Forged 45 deg. Street Elbow
  • Max. Pressure 1200 PSI
  • Specific Fitting Shape 45 Degrees Street Elbow
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Shape Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list