Skip Content
FITTING PIPE 3/4 X 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PIPE 3/4 X 4

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR113E4
  • Mfr. Model # 113E4
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 1807
  • Shipping Weight 0.5 lbs

Product Details

Long nipple, 3/4 in. male pipe threads x 4 in.es.

Technical Specs

  • Length 4"
  • Pipe Size 3/4"
  • Item Long Nipple
  • Max. Pressure 1200 PSI
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Pipe Size - Pipe Fitting 3/4"
  • Specific Fitting Shape Nipple
  • Fitting Length 4"
  • Basic Fitting Shape Nipple

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List