Skip Content
FITTING PIPE 1 X 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PIPE 1 X 4

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR113H4
  • Mfr. Model # 113H4
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 1807
  • Shipping Weight 0.46 lbs

Product Details

Long nipple, 1 in. male pipe threads x 4 in.es.

Technical Specs

  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 1200 PSI
  • Item Long Nipple
  • Specific Fitting Shape Nipple
  • Fitting Length 4"
  • Pipe Size - Pipe Fitting 1"
  • Basic Fitting Shape Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list