Skip Content
FITTING PIPE 1 X 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PIPE 1 X 2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR113H2
  • Mfr. Model # 113H2
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 1807
  • Shipping Weight 0.2 lbs

Product Details

Long nipple, 1 in. male pipe threads x 2 in.es.

Technical Specs

  • Length 2"
  • Pipe Size 1"
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Item Long Nipple
  • Max. Pressure 1200 PSI
  • Specific Fitting Shape Nipple
  • Fitting Length 2"
  • Pipe Size - Pipe Fitting 1"
  • Basic Fitting Shape Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list