Skip Content
FITTING PIPE 1/8 X 2IN LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PIPE 1/8 X 2IN LONG

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR113A2
  • Mfr. Model # 113A2
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Long nipple, 1/8 in. male pipe threads x 2 in.es.

Technical Specs

  • Item Long Nipple
  • Max. Pressure 1200 PSI
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Basic Fitting Shape Nipple
  • Fitting Length 2"
  • Specific Fitting Shape Nipple
  • Pipe Size - Pipe Fitting 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list