Skip Content
FITTING PIPE 1/4 X 4 LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PIPE 1/4 X 4 LONG

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR113B4
  • Mfr. Model # 113B4
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

Long nipple, 1/4 in. male pipe threads x 4 in.es.

Technical Specs

  • Item Long Nipple
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 1200 PSI
  • Basic Fitting Shape Nipple
  • Pipe Size - Pipe Fitting 1/4"
  • Fitting Length 4"
  • Specific Fitting Shape Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list