Skip Content
FITTING PIPE 1/4 X 3IN LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PIPE 1/4 X 3IN LONG

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR113B3
  • Mfr. Model # 113B3
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Long nipple, 1/4 in. male pipe threads x 3 in.es.

Technical Specs

  • Item Long Nipple
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 1200 PSI
  • Specific Fitting Shape Nipple
  • Fitting Length 3"
  • Basic Fitting Shape Nipple
  • Pipe Size - Pipe Fitting 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list