Skip Content
FITTING PIPE 1/2 X 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING PIPE 1/2 X 5

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR113D5
  • Mfr. Model # 113D5
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 1807
  • Shipping Weight 0.33 lbs

Product Details

Long nipple, 1/2 in. male pipe threads x 5 in.es.

Technical Specs

  • Item Long Nipple
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 1200 PSI
  • Specific Fitting Shape Nipple
  • Basic Fitting Shape Nipple
  • Pipe Size - Pipe Fitting 1/2"
  • Fitting Length 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list