Skip Content
FITTING OXY BS 9/16-18RHX1/4IN MPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING OXY BS 9/16-18RHX1/4IN MPT

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR135RB
  • Mfr. Model # 135RB
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 1808
  • Shipping Weight 0.07 lbs

Product Details

Acetylene type B, standard outlet bushing, 9/16 in. to 18 in. right hand thread x 1/4 in. male pipe thread.

Technical Specs

  • Gas Type Oxygen
  • For Use With FAR132-4R
  • Item Oxygen Type B Outlet Bushing
  • Number of Pieces 1
  • Thread Size 9/16"-18" L.H. x 1/4" NPT
  • Connection 9/16-18 R.H to 1/4" NPT
  • Construction Brass
  • Function Outlet Bushing
  • Fitting Size B

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list