Skip Content
FITTING OXY BS 9/16-18LHX1/4IN MPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING OXY BS 9/16-18LHX1/4IN MPT

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR135LB
  • Mfr. Model # 135LB
  • UNSPSC # 40141734
  • CATALOGUE PAGE # 1808
  • Shipping Weight 0.7 lbs

Product Details

Acetylene type B, standard outlet bushing, 9/16 in. to 18 in. left hand thread x 1/4 in. male pipe thread.

Technical Specs

  • Gas Type Acetylene
  • Item Acetylene Type B Outlet Bushing
  • Number of Pieces 2
  • For Use With FAR133-4L
  • Thread Size 9/16"-18" L.H. x 1/4" NPT
  • Construction Brass
  • Connection 9/16-18 L.H to 1/4" NPT
  • Fitting Size B
  • Function Outlet Bushing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list