Skip Content
FITTING NUT INVRTD FLARE STL 1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING NUT INVRTD FLARE STL 1/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARS141-2
  • Mfr. Model # S141-2
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

Steel 45 degree inverted flare nut, 1/8 in.

Technical Specs

  • Outside Dia. 1/8"
  • Max. Pressure 2800 PSI
  • Item Nut
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Pipe Fitting Material Steel
  • Specific Fitting Shape Nut
  • Basic Fitting Shape Nut
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list