FITTING NUT INVRTD FLARE STL 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING NUT INVRTD FLARE STL 1/2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARS141-8
  • Mfr. Model # S141-8
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Steel 45 degree inverted flare nut, 1/2 in.

Technical Specs

  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Item Nut
  • Max. Pressure 750 PSI
  • Outside Dia. 1/2"
  • Specific Fitting Shape Nut
  • Basic Fitting Shape Nut
  • Pipe Fitting Material Steel
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list