FITTING MALE NPTF PIPE SWL STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING MALE NPTF PIPE SWL STRAIGHT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE11343-4-4
  • Mfr. Model # 11343-4-4
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3148
  • Shipping Weight 1.0 lbs

Product Details

Male NPTF pipe- swivel

Technical Specs

  • Finish Chromium-6 Free
  • Length (In.) 2.68
  • Item Hydraulic Hose Fitting
  • Fitting Material Steel
  • Standards SAE 100 R2
  • Thread Angle (Deg.) 60
  • Hydraulic Fitting Thread Type Male NPT Swivel
  • Fitting Shape Straight
  • Hydraulic Hose I.D. 1/4"
  • Hose Dash Size 4
  • Hydraulic Fitting Connection Type Crimpable
  • For Use With Hose Series 302, 451
  • Hydraulic Fitting Thread Size 1/4"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list