Skip Content
FITTING MALE NPTF PIPE SWL STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING MALE NPTF PIPE SWL STRAIGHT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE11343-12-12
  • Mfr. Model # 11343-12-12
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3148
  • Shipping Weight 1.0 lbs

Product Details

Male NPTF pipe- swivel

Technical Specs

  • Finish Chromium-6 Free
  • Fitting Type Straight
  • Hose (In.) 3/4
  • Item Hydraulic Hose Fitting
  • Length (In.) 3.93
  • Dash Size 12
  • Type Crimp, Male NPT Swivel
  • Thread Angle (Deg.) 60
  • Fitting Material Steel
  • Standards SAE 100 R2
  • Thread NPT 3/4-14
  • Fitting Shape Straight
  • Hydraulic Fitting Thread Type Male NPT Swivel
  • Hydraulic Hose I.D. 3/4"
  • Hose Dash Size 12
  • Hydraulic Fitting Connection Type Crimpable
  • For Use With Hose Series 302, 451
  • Hydraulic Fitting Thread Size 3/4"-14

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List