Skip Content
FITTING MALE NPFT PIPE-RIGID STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING MALE NPFT PIPE-RIGID STR

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10143-6-6
  • Mfr. Model # 10143-6-6
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3148
  • Shipping Weight 0.2 lbs

Product Details

Male NPTF pipe - rigid.

Technical Specs

  • Dash Size 6
  • Finish Chromium-6 Free
  • Fitting Type Straight
  • Hose (In.) 3/8
  • Type Crimp, Male NPT
  • Item Hydraulic Hose Fitting
  • Length (In.) 2.37
  • Standards SAE 100 R2
  • Thread NPT 3/8-18
  • Fitting Material Steel
  • Thread Angle (Deg.) 60
  • Fitting Shape Straight
  • Hose Dash Size 6
  • Hydraulic Hose I.D. 3/8"
  • Hydraulic Fitting Thread Type Male NPT
  • Hydraulic Fitting Connection Type Crimpable
  • Hydraulic Fitting Thread Size 3/8"-18
  • For Use With Hose Series 302, 451

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List