Skip Content
FITTING INVRT FLR 90EL/MP 3/8-3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING INVRT FLR 90EL/MP 3/8-3/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR149-6C
  • Mfr. Model # 149-6C
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

90 degree elbow tube to male pipe, 3/8 in. tube x 3/8 in. pipe threads.

Technical Specs

  • Outside Dia. 3/8"
  • Item 90 deg. Male Pipe Elbow
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 1000 PSI
  • Basic Fitting Shape Elbow
  • Specific Fitting Shape 90 Degrees Male Elbow
  • Pipe Size - Pipe Fitting 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list