Skip Content
FITTING INVERTED FLARE NUT 1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING INVERTED FLARE NUT 1/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR181-2
  • Mfr. Model # 181-2
  • UNSPSC # 27131613
  • CATALOGUE PAGE # 1804
  • Shipping Weight 0.01 lbs

Product Details

Brass threaded sleeve tube nut, for use with SAE 527 steel tubing, 1/8 in tube.

Technical Specs

  • Item Nut
  • Max. Pressure 500 PSI
  • Outside Dia. 1/8"
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Pipe Fitting Material Brass
  • Basic Fitting Material Metal
  • Specific Fitting Shape Nut
  • Basic Fitting Shape Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list