Skip Content
FITTING INVERTED FLARE/MP 3/8-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING INVERTED FLARE/MP 3/8-1/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR148-6A
  • Mfr. Model # 148-6A
  • UNSPSC # 40141813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Inverted connector tube to male pipe, 3/8 in. tube x 1/8 in. pipe threads.

Technical Specs

  • Item Male Pipe Connector
  • Max. Pressure 1000 PSI
  • Outside Dia. 3/8"
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Specific Fitting Shape Connector
  • Pipe Size - Pipe Fitting 1/8"
  • Basic Fitting Shape Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list