FITTING INVERTED FLARE BS NUT 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING INVERTED FLARE BS NUT 3/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR141-6
  • Mfr. Model # 141-6
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Brass SAE 45 degree inverted flare nut, 3/8 in.

Technical Specs

  • Max. Pressure 1000 PSI
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Item Brass Nut
  • Outside Dia. 3/8"
  • Basic Fitting Material Metal
  • Pipe Fitting Material Brass
  • Specific Fitting Shape Nut
  • Basic Fitting Shape Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list