FITTING INVERTD FLARE/MP 5/16-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING INVERTD FLARE/MP 5/16-1/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR148-5A
  • Mfr. Model # 148-5A
  • UNSPSC # 40141813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Inverted connector tube to male pipe, 5/16 in. tube x 1/8 in. pipe threads.

Technical Specs

  • Item Male Pipe Connector
  • Outside Dia. 5/16"
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 1200 PSI
  • Pipe Size - Pipe Fitting 1/8"
  • Specific Fitting Shape Connector
  • Basic Fitting Shape Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list