Skip Content
FITTING INVERTD FLARE BS NUT 3/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING INVERTD FLARE BS NUT 3/16IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR141-3
  • Mfr. Model # 141-3
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Brass SAE 45 degree inverted flare nut, 3/16 in.

Technical Specs

  • Item Brass Nut
  • Outside Dia. 3/16"
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 1900 PSI
  • Pipe Fitting Material Brass
  • Basic Fitting Shape Nut
  • Specific Fitting Shape Nut
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list