FITTING INSERT BRASS .375 TUBE I.D. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING INSERT BRASS .375 TUBE I.D.

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR481-8
  • Mfr. Model # 481-8
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Brass insert for use with polyethylene tubing, 1/2 in.

Technical Specs

  • Item Brass Insert
  • Max. Pressure 150 PSI
  • Temp. Range - 0 Degrees F - 150 Degrees F
  • Outside Dia. 1/2"
  • Basic Fitting Shape Insert
  • Basic Fitting Material Metal
  • Pipe Fitting Material Brass
  • Specific Fitting Shape Insert

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list