Skip Content
FITTING INSERT BRASS .250 TUBE I.D. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING INSERT BRASS .250 TUBE I.D.

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR481-6
  • Mfr. Model # 481-6
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Brass insert for use with polyethylene tubing, 3/8 in.

Technical Specs

  • Item Brass Insert
  • Temp. Range - 0 Degrees F - 150 Degrees F
  • Outside Dia. 3/8"
  • Max. Pressure 150 PSI
  • Pipe Fitting Material Brass
  • Basic Fitting Shape Insert
  • Specific Fitting Shape Insert
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list