Skip Content
FITTING INSERT BRASS .187 TUBE I.D. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING INSERT BRASS .187 TUBE I.D.

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR481-5
  • Mfr. Model # 481-5
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Brass insert for use with polyethylene tubing, 5/16 in.

Technical Specs

  • Item Brass Insert
  • Outside Dia. 5/16"
  • Max. Pressure 150 PSI
  • Temp. Range - 0 Degrees F - 150 Degrees F
  • Basic Fitting Shape Insert
  • Pipe Fitting Material Brass
  • Basic Fitting Material Metal
  • Specific Fitting Shape Insert

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list