FITTING INLINE COMPRES SLEEVE 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FITTING INLINE COMPRES SLEEVE 3/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR260-6
  • Mfr. Model # 260-6
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 1804
  • Shipping Weight 0.04 lbs

Product Details

In-line sleeve, 3/8 in.

Technical Specs

  • Item In-Line Sleeve
  • Outside Dia. 3/8"
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Max. Pressure 200 PSI
  • Basic Fitting Shape Sleeve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list