Skip Content
FITTING INLINE COMPRES SLEEVE 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FITTING INLINE COMPRES SLEEVE 1/4IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR260-4
  • Mfr. Model # 260-4
  • UNSPSC # 40141736
  • CATALOGUE PAGE # 1804
  • Shipping Weight 0.004 lbs

Product Details

Brass compression fitting, in-line sleeve, used with nylon tubing, 1/4 in. tube.

Technical Specs

  • Item In-Line Sleeve
  • Max. Pressure 300 PSI
  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Outside Dia. 1/4"
  • Pipe Fitting Material Brass
  • Basic Fitting Material Metal
  • Basic Fitting Shape Sleeve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list